Motion
AV5425 ELP
Air Vend Hose Reel for Low Pressure Air Service - Includes 1/4 in x 25 ft Hose, 300 psi, Red, 3/8 NPT - Female Inlet
MI ITEM #08227838
MFR #AV5425 ELP
List Price$676.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Vend Hose Reel for Low Pressure Air Service - Includes 1/4 in x 25 ft Hose, 300 psi, Red, 3/8 NPT - Female Inlet
MI ITEM #08227838
MFR #AV5425 ELP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$676.07/each for your price

Overview

Mfr description
AV5425 ELP HOSE REEL, 1/4 X 25FT
  • Compact - Designed for tight spaces so that it may be mounted inside cabinetry
  • Durable - Reel is made from heavy gauge industrial steel and hose is abrasion/crush resistant one wire braid
  • Corrosion resistant - Components are individually powder coated prior to assembly for a nearly impervious uniform finish

Specifications

  • Pressure Application
    Low Pressure Air Service
  • Hose Inside Diameter
    1/4 in
  • Nominal Hose Outer Diameter
    0.470 in
  • Hose Length
    25 ft
  • Reel Color
    Red
  • Reel Inlet
    3/8 NPT - Female
  • Rated Pressure
    300 psi
  • Hose Outlet
    1/4 NPT - Male
  • Description Keyword
    1/4 in x 25 ft Hose
  • Application
    Air Service
  • Overall Length
    16.250 in
  • Overall Width
    9.000 in
  • Overall Height
    20.000 in
  • Includes
    Swivel Case Side
  • UPC_NO
    699567024873
  • Weight
    35 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text