Motion
B5800 OLP
Compact Hose Reel for Low Pressure Air/Water - Designed for use with 1/2 in x 25 ft Hose, 500 psi, Red, 3/8 NPT - Female Inlet, 1/2 NPT - Female Outlet
Mi Item #08227839
MFR #B5800 OLP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Hose Reel for Low Pressure Air/Water - Designed for use with 1/2 in x 25 ft Hose, 500 psi, Red, 3/8 NPT - Female Inlet, 1/2 NPT - Female Outlet
Mi Item #08227839
MFR #B5800 OLP

Mfr description
B5800 OLP HOSE REEL 1/2 X 50FT
  • Series 4000, 5000, and 5005 reels are all-steel construction and compact for a wide range of applications with critical space requirements
  • A full flow shaft and swivel assures maximum product delivery
  • Guide arm adjusts to two positions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    1/2 in
  • Hose Length
    25 ft
  • Overall Height
    19
  • Overall Length
    16
  • Overall Width
    9
  • Weight
    22 lbs

Details

  • Application
    Air/Water
  • Description Keyword
    Designed for use with 1/2 in x 25 ft Hose
  • Latch Type
    Ratchet Latch
  • Manufacturer Catalog
  • Pressure Application
    Low Pressure Air/Water
  • Rated Pressure
    500 psi
  • Reel Color
    Red
  • Reel Inlet
    3/8 NPT - Female
  • Reel Outlet
    1/2 NPT - Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)