Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Size Hose Reel - Bevel Crank Drive, 1/2 NPT Dual Swivel, Dual 1/2 in x 250 ft Standard Hose Capacity, 3000 psi, Red
MI ITEM #08227848
MFR #BA34128 M

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
BA34128 M HOSE REEL, 1/2 TWIN HOSE
  • The Series 30000 reels are designed for rugged, heavy duty applications requiring long lengths of hose and large storage capacity
  • All-bolted unitized construction with no welds to fatigue, full flow swivel and heavy gauge steel frame, spool and drum ensure longest service life
  • Series 30000's vibration proof, self locking fasteners are ideal for industrial or field use such as turf care, pest control, and industrial wash down applications
  • Hose replacement made easy - the goose neck can easily be removed to simplify adding long lengths of hose to the reel
  • Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion
  • Motor Options - provide easy method to rewind long lengths of hose

Specifications

  • Rated Pressure
    3000 psi
  • Standard Hose Capacity Id
    1/2 in Dual Hose
  • Standard Hose Capacity Length
    250 ft Dual Hose
  • Additional Hose Size Capacities
    1/4 in x 500 ft, 3/8 in x 350 ft, 1/2 in x 250 ft, 3/4 in x 135 ft, 1 in x 75 ft
  • Reel Inlet (Female)
    1/2 NPT - Dual
  • Reel Outlet (Female)
    1/2 NPT
  • Reel Color
    Red
  • Description Keyword
    1/2 NPT Dual Swivel
  • Width of Spool
    27 in
  • Description Keyword 2
    Dual 1/2 in x 250 ft Standard Hose Capacity
  • Weight
    73.4 lbs
  • Manufacturer Catalog
  • Swivel Size Type
    1/2 NPT - Dual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text