Motion
BH37118 L
Multi-Size Hose Reel - Bevel Crank Drive, 1 NPT Swivel, 1 in x 100 ft Standard Hose Capacity, 1000 psi, Red
MI ITEM #08227855
MFR #BH37118 L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Size Hose Reel - Bevel Crank Drive, 1 NPT Swivel, 1 in x 100 ft Standard Hose Capacity, 1000 psi, Red
MI ITEM #08227855
MFR #BH37118 L

Mfr description
BH37118 L HOSE REEL, 1 X 100FT
  • The Series 30000 reels are designed for rugged, heavy duty applications requiring long lengths of hose and large storage capacity
  • All-bolted unitized construction with no welds to fatigue, full flow swivel and heavy gauge steel frame, spool and drum ensure longest service life
  • Series 30000's vibration proof, self locking fasteners are ideal for industrial or field use such as turf care, pest control, and industrial wash down applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Additional Hose Size Capacities
    1/4 in x 625 ft, 3/8 in x 450 ft, 1/2 in x 325 ft, 3/4 in x 175 ft, 1 in x 100 ft
  • Swivel Size Type
    1 NPT
  • Width of Spool
    18 in

Details

  • Description Keyword
    1 NPT Swivel
  • Description Keyword 2
    1 in x 100 ft Standard Hose Capacity
  • Manufacturer Catalog
  • Rated Pressure
    1000 psi
  • Reel Color
    Red
  • Reel Inlet (Female)
    1 NPT
  • Reel Outlet (Female)
    1 NPT
  • Standard Hose Capacity Id
    1 in
  • Standard Hose Capacity Length
    100 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)