Motion
CA38122 M
Multi-Size Hose Reel - Hand Crank Drive, 1/2 NPT High Pressure Swivel, 1/2 in x 500 ft Standard Hose Capacity, 5000 psi, Red
Mi Item #08227866
MFR #CA38122 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Size Hose Reel - Hand Crank Drive, 1/2 NPT High Pressure Swivel, 1/2 in x 500 ft Standard Hose Capacity, 5000 psi, Red
Mi Item #08227866
MFR #CA38122 M

Mfr description
CA38122 M HOSE REEL, 1/2 X 500FT
  • The Series 30000 reels are designed for rugged, heavy duty applications requiring long lengths of hose and large storage capacity
  • All-bolted unitized construction with no welds to fatigue, full flow swivel and heavy gauge steel frame, spool and drum ensure longest service life
  • Series 30000's vibration proof, self locking fasteners are ideal for industrial or field use such as turf care, pest control, and industrial wash down applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Additional Hose Size Capacities
    1/4 in x 780 ft, 3/8 in x 550 ft, 1/2 in x 400 ft, 3/4 in x 225 ft, 1 in x 125 ft
  • Swivel Size Type
    1/2 NPT
  • Weight
    41 lbs
  • Width of Spool
    22 in

Details

  • Description Keyword
    1/2 NPT High Pressure Swivel
  • Description Keyword 2
    1/2 in x 500 ft Standard Hose Capacity
  • Manufacturer Catalog
  • Rated Pressure
    5000 psi
  • Reel Color
    Red
  • Reel Inlet (Female)
    1/2 NPT
  • Reel Outlet (Female)
    1/2 NPT
  • Standard Hose Capacity Id
    1/2 in
  • Standard Hose Capacity Length
    500 ft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)