Motion
CH37128 M
Premium Duty Hand Crank Hose Reel - 1 NPT Swivel, 1 in x 150 ft Standard Hose Capacity, 3000 psi, Red
Mi Item #08227872
MFR #CH37128 M
Price$1,161.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium Duty Hand Crank Hose Reel - 1 NPT Swivel, 1 in x 150 ft Standard Hose Capacity, 3000 psi, Red
Mi Item #08227872
MFR #CH37128 M

Mfr description
CH37128 M HOSE REEL, 1 X 150FT
  • The Series 30000 reels are designed for rugged, heavy duty applications requiring long lengths of hose and large storage capacity
  • All-bolted unitized construction with no welds to fatigue, full flow swivel and heavy gauge steel frame, spool and drum ensure longest service life
  • Series 30000's vibration proof, self locking fasteners are ideal for industrial or field use such as turf care, pest control, and industrial wash down applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,161.35/each

Specifications

Dimensions

  • Additional Hose Size Capacities
    1 in x 150 ft, 1/2 in x 500 ft, 1/4 in x 1000 ft, 3/4 in x 275 ft, 3/8 in x 700 ft
  • Fitting Size
    1 NPTF
  • Overall Height
    24
  • Overall Length
    43.375
  • Overall Width
    18.625
  • Swivel Size Type
    1 NPT
  • Weight
    65 lbs
  • Width of Spool
    27 in

Details

  • Application
    Air
  • Color
    Red
  • Description Keyword
    1 NPT Swivel
  • Description Keyword 2
    1 in x 150 ft Standard Hose Capacity
  • Grade
    Premium Duty
  • Hose Included
    No
  • Hose Type
    Air
  • Includes
    Handle Kit, Hub Kit, Swivel, T-Handle Brake
  • Manufacturer Catalog
  • Material
    Steel
  • Rated Pressure
    3000 psi
  • Reel Color
    Red
  • Reel Inlet (Female)
    1 NPT
  • Reel Outlet (Female)
    1 NPT
  • Standard Hose Capacity Id
    1 in
  • Standard Hose Capacity Length
    150 ft
  • Type
    Hand Crank
  • UPC_NO
    699567019473
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)