Motion
CTJ6200HN
Light Industrial Pressure Wash Hose Reel for High Pressure Water - Designed for use with 3/8 in x 200 ft Hose, 5000 psi, Red, 1/2 NPT - Female Inlet, 3/8 NPT - Female Outlet
MI ITEM #08227873
MFR #CTJ6200HN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Light Industrial Pressure Wash Hose Reel for High Pressure Water - Designed for use with 3/8 in x 200 ft Hose, 5000 psi, Red, 1/2 NPT - Female Inlet, 3/8 NPT - Female Outlet
MI ITEM #08227873
MFR #CTJ6200HN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CTJ6200HN HOSE REEL, 3/8 X 200FT
  • The Series C reels are designed for lighter-duty applications that require longer lengths of hose
  • Hand crank with a balanced brass swivel and brass inlet, Series CM is the product of lighter weight components and forward thinking design
  • An economical choice for storing and retrieving hose
  • Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion
  • Low Cost - The simple and effective design allows the economical storage and retrieval of hose
  • Easy to operate - the rotating handle allows the hose to be retrieved with ease

Specifications

  • Pressure Application
    High Pressure Water
  • Hose Inside Diameter
    3/8 in
  • Hose Length
    200 ft
  • Reel Inlet
    1/2 NPT - Female
  • Reel Outlet
    3/8 NPT - Female
  • Rated Pressure
    5000 psi
  • Application
    Pressure Wash
  • Reel Color
    Red
  • Weight
    28 lbs
  • Overall Length
    17
  • Overall Width
    22
  • Overall Height
    18.5
  • Description Keyword
    Designed for use with 3/8 in x 200 ft Hose
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text