Motion
D83000 OLS-S
Hose Reel with Non-Corrosive Fluid Path for Low Pressure Air/Water - Designed for use with 3/4 in x 75 ft Hose, 500 psi, Stainless Steel, 3/4 NPT - Female Inlet, 3/4 NPT - Female Outlet
Mi Item #08227874
MFR #D83000 OLS-S
Price$4,612.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel with Non-Corrosive Fluid Path for Low Pressure Air/Water - Designed for use with 3/4 in x 75 ft Hose, 500 psi, Stainless Steel, 3/4 NPT - Female Inlet, 3/4 NPT - Female Outlet
Mi Item #08227874
MFR #D83000 OLS-S

Mfr description
D83000 OLS-S HOSE REEL, 3/4 X 75FT
  • Reelcraft's stainless steel hose reels are ideal for food processing, pre-rinse, wash down, chemical transfer, and industrial-solvent handling
  • Also suitable for coastal, offshore and on-board ship in marine applications where the harsh salt water spray environment requiring stainless steel reels
  • Reinforced Steel - The steel guide arm and base are stamped with ribs and gussets to insure maximum strength and lightest possible weight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,612.21/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/4 in
  • Hose Length
    75 ft
  • Overall Height
    28.125
  • Overall Length
    28
  • Overall Width
    14.125
  • Weight
    84 lbs

Details

  • Application
    Air/Water
  • Description Keyword
    Designed for use with 3/4 in x 75 ft Hose
  • Manufacturer Catalog
  • Maximum Temperature
    210 °F
  • Pressure Application
    Low Pressure Air/Water
  • Rated Pressure
    500 psi
  • Reel Color
    Stainless Steel
  • Reel Inlet
    3/4 NPT - Female
  • Reel Outlet
    3/4 NPT - Female
  • Standard Hose Capacity Length
    75 ft
  • UPC_NO
    699567017738
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)