Motion
D83075 OLP-HTH

REELCRAFT IND. INC.
D83075 OLP-HTH

Hose Reel for Low Pressure Hi-Temp Air - Includes 3/4 in x 75 ft Hose, 250 psi, Red, 3/4 NPT - Female Inlet
Mi Item #08227876
MFR #D83075 OLP-HTH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REELCRAFT IND. INC.
D83075 OLP-HTH

Hose Reel for Low Pressure Hi-Temp Air - Includes 3/4 in x 75 ft Hose, 250 psi, Red, 3/4 NPT - Female Inlet
Mi Item #08227876
MFR #D83075 OLP-HTH

Mfr description
D83075 OLP-HTH HOSE REEL, 3/4 X 75FT
  • Reelcraft High-Temp Reels are ideal for use with portable compressors that operate at high temperatures and high volumes of continuous air
  • These reels are rated for temperatures ranging from -40 °F to 212 °F (Air) - 180 °F (Water)
  • Reinforced Steel - The robotically welded steel base offers maximum strength and consistent quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    3/4 in
  • Hose Length
    75 ft
  • Overall Height
    28.125
  • Overall Length
    28.000 in
  • Overall Width
    14.125

Details

  • Application
    Hi-Temp Air
  • Description Keyword
    3/4 in x 75 ft Hose
  • Hose Outlet
    3/4 NPT - Male
  • Hose Type
    Rubber High-Temp
  • Latch Type
    Quiet Latch
  • Manufacturer Catalog
  • Pressure Application
    Low Pressure Hi-Temp Air
  • Rated Pressure
    250 psi
  • Reel Color
    Red
  • Reel Inlet
    3/4 NPT - Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)