Motion
D84000 OMP
Dual Pedestal Hose Reel for Medium Pressure Oil - Designed for use with 1 in x 50 ft Hose, 1500 psi, Red, 1 NPT - Female Inlet, 1 NPT - Female Outlet
MI ITEM #08227878
MFR #D84000 OMP
List Price$1,691.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dual Pedestal Hose Reel for Medium Pressure Oil - Designed for use with 1 in x 50 ft Hose, 1500 psi, Red, 1 NPT - Female Inlet, 1 NPT - Female Outlet
MI ITEM #08227878
MFR #D84000 OMP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,691.68/each for your price

Overview

Mfr description
D84000 OMP HOSE REEL, 1 X 50FT
  • The Series 80000 spring retractable reels incorporate the most current design and manufacturing techniques to guarantee long life and trouble-free performance
  • All steel construction and a baked on powder coat finish combine to produce a rugged, corrosion-resistant product suitable for a wide variety of heavy duty applications
  • Reinforced Steel - The steel guide arm and dual pedestal base are stamped with ribs and gussets and robotically welded to insure maximum strength and lightest possible weight
  • The unitized cast fluid path and ratchet reduce wearable parts and ease of assembly
  • Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • Long Life Drive Spring - The unitized cast aluminum fluid path with built in declutching arbor virtually eliminates possibility of leakage and spring damage due to reverse winding
  • Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life
  • Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion

Specifications

  • Pressure Application
    Medium Pressure Oil
  • Hose Inside Diameter
    1 in
  • Hose Length
    50 ft
  • Reel Inlet
    1 NPT - Female
  • Reel Outlet
    1 NPT - Female
  • Rated Pressure
    1500 psi
  • Application
    Oil
  • Reel Color
    Red
  • Overall Length
    28
  • Overall Width
    14
  • Overall Height
    28
  • Description Keyword
    Designed for use with 1 in x 50 ft Hose
  • UPC_NO
    699567022985
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text