Motion
D84050 OMP
Dual-Pedestal Hose Reel for Medium Pressure Oil - Includes 1 in x 50 ft Hose, 1275 psi, Red, 1 NPT - Female Inlet, Dual Pedestal Base
Mi Item #08227881
MFR #D84050 OMP
Price$2,816.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dual-Pedestal Hose Reel for Medium Pressure Oil - Includes 1 in x 50 ft Hose, 1275 psi, Red, 1 NPT - Female Inlet, Dual Pedestal Base
Mi Item #08227881
MFR #D84050 OMP

Mfr description
D84050 OMP HOSE REEL, 1 X 50FT
  • The Series 80000 spring retractable reels incorporate the most current design and manufacturing techniques to guarantee long life and trouble-free performance
  • All -steel construction and a baked on powder coat finish combine to produce a rugged, corrosion-resistant product suitable for a wide variety of heavy duty applications
  • Reinforced Steel - The steel guide arm and dual pedestal base are stamped with ribs and gussets and robotically welded to insure maximum strength and lightest possible weight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,816.97/each

Specifications

Dimensions

  • Hose Inside Diameter
    1 in
  • Hose Length
    50 ft
  • Nominal Hose Outer Diameter
    1.400 in
  • Overall Height
    28.000 in
  • Overall Length
    28.000 in
  • Overall Width
    14.000 in
  • Weight
    122 lbs

Details

  • Application
    Oil
  • Description Keyword
    1 in x 50 ft Hose
  • Hose Outlet
    1 NPT - Male
  • Hose Type
    SAE 100R1 one wire braid
  • Manufacturer Catalog
  • Maximum Temperature
    210 °F
  • Mount Type
    Dual Pedestal Base
  • Pressure Application
    Medium Pressure Oil
  • Rated Pressure
    1275 psi
  • Reel Color
    Red
  • Reel Inlet
    1 NPT - Female
  • Reel Outlet
    1 NPT - Female
  • Standard Hose Capacity Length
    50 ft
  • UPC_NO
    699567022978
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)