Motion
D9399 OLPBW-HTH

REELCRAFT IND. INC.
D9399 OLPBW-HTH

Hose Reel for Low Pressure Hi-Temp Air - Includes 3/4 in x 100 ft Hose, 300 psi, Red, 3/4 NPT - Female Inlet
MI ITEM #08227891
MFR #D9399 OLPBW-HTH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REELCRAFT IND. INC.
D9399 OLPBW-HTH

Hose Reel for Low Pressure Hi-Temp Air - Includes 3/4 in x 100 ft Hose, 300 psi, Red, 3/4 NPT - Female Inlet
MI ITEM #08227891
MFR #D9399 OLPBW-HTH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D9399 OLPBW-HTH HOSE REEL, 3/4 X 100FT
  • Reelcraft High-Temp Reels are ideal for use with portable compressors that operate at high temperatures and high volumes of continuous air
  • These reels are rated for temperatures ranging from -40 °F to 212 °F (Air) - 180 °F (Water)
  • Reinforced Steel - The robotically welded steel base offers maximum strength and consistent quality
  • All steel components are powder coated for maximum corrosion resistance
  • Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • The hose is plumbed into the base to eliminate the risk of undue stress on the swivel
  • Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
  • Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life

Specifications

  • Pressure Application
    Low Pressure Hi-Temp Air
  • Hose Inside Diameter
    3/4 in
  • Nominal Hose Outer Diameter
    1.075 in
  • Hose Length
    100 ft
  • Reel Color
    Red
  • Reel Inlet
    3/4 NPT - Female
  • Rated Pressure
    300 psi
  • Hose Outlet
    3/4 NPT - Male
  • Description Keyword
    3/4 in x 100 ft Hose
  • Hose Type
    Rubber High-Temp
  • Application
    Hi-Temp Air
  • Overall Length
    14.000 in
  • Overall Width
    28.250 in
  • Overall Height
    30.250 in
  • Hose Guide Position
    Right Hand Bottom
  • Latch Type
    Quiet Latch
  • Weight
    87.5 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text