Overview
Mfr description
E9150 OHPBW HOSE REEL, 3/8 X 75FT
- The Series 9000 mobile base reels offer the greatest amount of stability for high volume air, water, fuel, and petroleum
- Ideal for portable service trucks, permanent service or plant work areas
- A durable baked-on powder coat finish produces a rugged corrosion resistant product suitable for a wide variety of heavy duty applications
- Basic reels without hose will handle air, water, or oil; consult Reelcraft for other applications
- Substantial Base Frame - The full width frame has the greatest amount of mounting area and overall strength of reels within its class
- Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
- Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
- Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life
- Robust Latching mechanism - Latch and ratchet are made of heavy duty cast aluminum with substantial surface area to limit the opportunity for premature wear
Specifications
- Pressure ApplicationHigh Pressure Grease
- Hose Inside Diameter3/8 in
- Nominal Hose Outer Diameter0.730 in
- Hose Length50 ft
- Reel ColorRed
- Reel Inlet1/2 NPT - Female
- Rated Pressure4000 psi
- Hose Outlet3/8 NPT - Male
- Description Keyword3/8 in x 50 ft Hose
- Hose TypeSAE 100R2T two wire braid
- Mount TypeVehicle Mount
- ApplicationGrease
- Maximum Temperature210 °F
- Overall Length14.000 in
- Overall Width28.250 in
- Overall Height30.250 in
- Hose Guide PositionRight Hand Bottom
- Weight150 lbs
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data