Motion
E9330 OMPBW
Heavy Duty Vehicle-Mount Hose Reel for Medium Pressure Oil - Includes 3/4 in x 30 ft Hose, 1250 psi, Red, 3/4 NPT - Female Inlet, Vehicle Mount
MI ITEM #08227897
MFR #E9330 OMPBW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Vehicle-Mount Hose Reel for Medium Pressure Oil - Includes 3/4 in x 30 ft Hose, 1250 psi, Red, 3/4 NPT - Female Inlet, Vehicle Mount
MI ITEM #08227897
MFR #E9330 OMPBW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E9330 OMPBW HOSE REEL, 3/4 X 30FT
  • The Series 9000 mobile base reels offer the greatest amount of stability for high volume air, water, fuel, and petroleum
  • Ideal for portable service trucks, permanent service or plant work areas
  • A durable baked-on powder coat finish produces a rugged corrosion resistant product suitable for a wide variety of heavy duty applications
  • Basic reels without hose will handle air, water, or oil; consult Reelcraft for other applications
  • Substantial Base Frame - The full width frame has the greatest amount of mounting area and overall strength of reels within its class
  • Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
  • Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life
  • Robust Latching mechanism - Latch and ratchet are made of heavy duty cast aluminum with substantial surface area to limit the opportunity for premature wear

Specifications

  • Pressure Application
    Medium Pressure Oil
  • Hose Inside Diameter
    3/4 in
  • Nominal Hose Outer Diameter
    1.180 in
  • Hose Length
    30 ft
  • Reel Color
    Red
  • Reel Inlet
    3/4 NPT - Female
  • Rated Pressure
    1250 psi
  • Hose Outlet
    3/4 NPT - Male
  • Description Keyword
    3/4 in x 30 ft Hose
  • Mount Type
    Vehicle Mount
  • Application
    Oil
  • Maximum Temperature
    210 °F
  • Overall Length
    14.000 in
  • Overall Width
    28.250 in
  • Overall Height
    30.250 in
  • Hose Guide Position
    Right Hand Bottom
  • Weight
    129 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text