Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Size Hose Storage Reel - 12 V dc Motor Drive, No Swivel - Storage Only, Stores Multiple Sizes Starting at 1/4 in x 1000 ft, 1000 psi, Red
MI ITEM #08227901
MFR #EA30106 L12D

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
EA30106 L12D STORAGE REEL, 6" WIDE SPOOL
  • The Series 30000 reels are designed for rugged, heavy duty applications requiring long lengths of hose and large storage capacity
  • All-bolted unitized construction with no welds to fatigue, full flow swivel and heavy gauge steel frame, spool and drum ensure longest service life
  • Series 30000's vibration proof, self locking fasteners are ideal for industrial or field use such as turf care, pest control, and industrial wash down applications
  • Hose replacement made easy - the goose neck can easily be removed to simplify adding long lengths of hose to the reel
  • Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion
  • Motor Options - provide easy method to rewind long lengths of hose

Specifications

  • Rated Pressure
    1000 psi
  • Additional Hose Size Capacities
    1/4 in x 200 ft, 3/8 in x 140 ft, 1/2 in x 100 ft, 3/4 in x 50 ft
  • Reel Inlet (Female)
    No Swivel
  • Reel Color
    Red
  • Description Keyword
    No Swivel - Storage Only
  • Width of Spool
    6 in
  • Description Keyword 2
    Stores Multiple Sizes Starting at 1/4 in x 1000 ft
  • Weight
    63 lbs
  • Manufacturer Catalog
  • Swivel Size Type
    No Swivel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text