Overview
Mfr description
EA30128 L12D STORAGE REEL 27" WIDE SPOOL
- The Series 30000 reels are designed for rugged, heavy duty applications requiring long lengths of hose and large storage capacity
- All-bolted unitized construction with no welds to fatigue, full flow swivel and heavy gauge steel frame, spool and drum ensure longest service life
- Series 30000's vibration proof, self locking fasteners are ideal for industrial or field use such as turf care, pest control, and industrial wash down applications
- Hose replacement made easy - the goose neck can easily be removed to simplify adding long lengths of hose to the reel
- Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
- Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion
- Motor Options - provide easy method to rewind long lengths of hose
Specifications
- Rated Pressure1000 psi
- Additional Hose Size Capacities1/4 in x 1000 ft, 3/8 in x 700 ft, 1/2 in x 500 ft, 3/4 in x 275 ft, 1 in x 150 ft
- Reel Inlet (Female)No Swivel
- Reel ColorRed
- Description KeywordNo Swivel - Storage Only
- Width of Spool27 in
- Description Keyword 2Stores Multiple Sizes Starting at 1/4 in x 1000 ft
- Manufacturer Catalog
- Swivel Size TypeNo Swivel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data