Specifications
Dimensions
- Additional Hose Size Capacities1/4 in x 425 ft, 3/8 in x 300 ft, 1/2 in x 200 ft, 3/4 in x 100 ft, 1 in x 50 ft
- Swivel Size Type3/4 NPT
- Weight71 lbs
- Width of Spool12 in
Details
- Description Keyword3/4 NPT Swivel
- Description Keyword 23/4 in x 100 ft Standard Hose Capacity
- Manufacturer Catalog
- Rated Pressure1000 psi
- Reel ColorRed
- Reel Inlet (Female)3/4 NPT
- Reel Outlet (Female)3/4 NPT
- Standard Hose Capacity Id3/4 in
- Standard Hose Capacity Length100 ft
Overview
Mfr description
EA33112 L10AX HOSE REEL, 3/4 X 100FT
- The Series 30000 reels are designed for rugged, heavy duty applications requiring long lengths of hose and large storage capacity
- All-bolted unitized construction with no welds to fatigue, full flow swivel and heavy gauge steel frame, spool and drum ensure longest service life
- Series 30000's vibration proof, self locking fasteners are ideal for industrial or field use such as turf care, pest control, and industrial wash down applications
- Hose replacement made easy - the goose neck can easily be removed to simplify adding long lengths of hose to the reel
- Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
- Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion
- Motor Options - provide easy method to rewind long lengths of hose