Motion
EA38106 M10A
Multi-Size Hose Reel - 115 V ac Motor Drive, 1/2 NPT Swivel, 1/2 in x 100 ft Standard Hose Capacity, 5000 psi, Red
Mi Item #08227997
MFR #EA38106 M10A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Size Hose Reel - 115 V ac Motor Drive, 1/2 NPT Swivel, 1/2 in x 100 ft Standard Hose Capacity, 5000 psi, Red
Mi Item #08227997
MFR #EA38106 M10A

Mfr description
EA38106 M10A HOSE REEL, 1/2 X 100FT
  • The Series 30000 reels are designed for rugged, heavy duty applications requiring long lengths of hose and large storage capacity
  • All-bolted unitized construction with no welds to fatigue, full flow swivel and heavy gauge steel frame, spool and drum ensure longest service life
  • Series 30000's vibration proof, self locking fasteners are ideal for industrial or field use such as turf care, pest control, and industrial wash down applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Additional Hose Size Capacities
    1/4 in x 200 ft, 3/8 in x 140 ft, 1/2 in x 100 ft, 3/4 in x 50 ft
  • Swivel Size Type
    1/2 NPT
  • Weight
    41 lbs
  • Width of Spool
    6 in

Details

  • Description Keyword
    1/2 NPT Swivel
  • Description Keyword 2
    1/2 in x 100 ft Standard Hose Capacity
  • Manufacturer Catalog
  • Rated Pressure
    5000 psi
  • Reel Color
    Red
  • Reel Inlet (Female)
    1/2 NPT
  • Reel Outlet (Female)
    1/2 NPT
  • Standard Hose Capacity Id
    1/2 in
  • Standard Hose Capacity Length
    100 ft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)