Motion
EB37122 L10AX

REELCRAFT IND. INC.
EB37122 L10AX

Multi-Size Hose Reel - 115 V ac Explosion Proof Motor Drive, 1 NPT Swivel, 1 in x 125 ft Standard Hose Capacity, 300 psi, Red
MI ITEM #08228001
MFR #EB37122 L10AX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REELCRAFT IND. INC.
EB37122 L10AX

Multi-Size Hose Reel - 115 V ac Explosion Proof Motor Drive, 1 NPT Swivel, 1 in x 125 ft Standard Hose Capacity, 300 psi, Red
MI ITEM #08228001
MFR #EB37122 L10AX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EB37122 L10AX HOSE REEL, 1 X 125FT
  • The Series 30000 reels are designed for rugged, heavy duty applications requiring long lengths of hose and large storage capacity
  • All-bolted unitized construction with no welds to fatigue, full flow swivel and heavy gauge steel frame, spool and drum ensure longest service life
  • Series 30000's vibration proof, self locking fasteners are ideal for industrial or field use such as turf care, pest control, and industrial wash down applications
  • Hose replacement made easy - the goose neck can easily be removed to simplify adding long lengths of hose to the reel
  • Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion
  • Motor Options - provide easy method to rewind long lengths of hose

Specifications

  • Rated Pressure
    300 psi
  • Standard Hose Capacity Id
    1 in
  • Standard Hose Capacity Length
    125 ft
  • Additional Hose Size Capacities
    1/4 in x 780 ft, 3/8 in x 550 ft, 1/2 in x 400 ft, 3/4 in x 225 ft, 1 in x 125 ft
  • Reel Inlet (Female)
    1 NPT
  • Reel Outlet (Female)
    1 NPT
  • Reel Color
    Red
  • Description Keyword
    1 NPT Swivel
  • Width of Spool
    22 in
  • Description Keyword 2
    1 in x 125 ft Standard Hose Capacity
  • Weight
    87 lbs
  • Manufacturer Catalog
  • Swivel Size Type
    1 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text