Overview
Mfr description
EH37118 L10AX HOSE REEL, 1 X 100FT
- The Series 30000 reels are designed for rugged, heavy duty applications requiring long lengths of hose and large storage capacity
- All-bolted unitized construction with no welds to fatigue, full flow swivel and heavy gauge steel frame, spool and drum ensure longest service life
- Series 30000's vibration proof, self locking fasteners are ideal for industrial or field use such as turf care, pest control, and industrial wash down applications
- Hose replacement made easy - the goose neck can easily be removed to simplify adding long lengths of hose to the reel
- Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
- Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion
- Motor Options - provide easy method to rewind long lengths of hose
Specifications
- Rated Pressure1000 psi
- Standard Hose Capacity Id1 in
- Standard Hose Capacity Length100 ft
- Additional Hose Size Capacities1/4 in x 625 ft, 3/8 in x 450 ft, 1/2 in x 325 ft, 3/4 in x 175 ft, 1 in x 100 ft
- Reel Inlet (Female)1 NPT
- Reel Outlet (Female)1 NPT
- Reel ColorRed
- Description Keyword1 NPT Swivel
- Width of Spool18 in
- Description Keyword 21 in x 100 ft Standard Hose Capacity
- Weight91 lbs
- Manufacturer Catalog
- Swivel Size Type1 NPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data