Motion
EH37118 L12DX

REELCRAFT IND. INC.
EH37118 L12DX

Multi-Size Hose Reel - 12 V dc Explosion Proof Motor Drive, 1 NPT Swivel, 1 in x 100 ft Standard Hose Capacity, 1000 psi, Red
Mi Item #08228015
MFR #EH37118 L12DX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REELCRAFT IND. INC.
EH37118 L12DX

Multi-Size Hose Reel - 12 V dc Explosion Proof Motor Drive, 1 NPT Swivel, 1 in x 100 ft Standard Hose Capacity, 1000 psi, Red
Mi Item #08228015
MFR #EH37118 L12DX

Mfr description
EH37118 L12DX HOSE REEL, 1 X 100FT
  • The Series 30000 reels are designed for rugged, heavy duty applications requiring long lengths of hose and large storage capacity
  • All-bolted unitized construction with no welds to fatigue, full flow swivel and heavy gauge steel frame, spool and drum ensure longest service life
  • Series 30000's vibration proof, self locking fasteners are ideal for industrial or field use such as turf care, pest control, and industrial wash down applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Additional Hose Size Capacities
    1/4 in x 625 ft, 3/8 in x 450 ft, 1/2 in x 325 ft, 3/4 in x 175 ft, 1 in x 100 ft
  • Swivel Size Type
    1 NPT
  • Weight
    94 lbs
  • Width of Spool
    18 in

Details

  • Description Keyword
    1 NPT Swivel
  • Description Keyword 2
    1 in x 100 ft Standard Hose Capacity
  • Manufacturer Catalog
  • Rated Pressure
    1000 psi
  • Reel Color
    Red
  • Reel Inlet (Female)
    1 NPT
  • Reel Outlet (Female)
    1 NPT
  • Standard Hose Capacity Id
    1 in
  • Standard Hose Capacity Length
    100 ft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)