Motion
F4525 OLPBW
Hose Reel for Low Pressure Pavement Release Agent - Includes 1/4 in x 25 ft Hose, 250 psi, Red, 3/8 NPT - Female Inlet
Mi Item #08228039
MFR #F4525 OLPBW
Price$609.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel for Low Pressure Pavement Release Agent - Includes 1/4 in x 25 ft Hose, 250 psi, Red, 3/8 NPT - Female Inlet
Mi Item #08228039
MFR #F4525 OLPBW

Mfr description
F4525 OLPBW HOSE REEL, 5/16 X 25FT
  • Twenty-five feet of release agent hose
  • Industrial-grade steel construction
  • Corrosion-resistant powder coat paint
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$609.97/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/4 in
  • Hose Length
    25 ft
  • Overall Height
    14.125
  • Overall Length
    13.625 in
  • Overall Width
    6.000 in
  • Weight
    22 lbs

Details

  • Application
    Pavement Release Agent
  • Description Keyword
    1/4 in x 25 ft Hose
  • Hose Guide Position
    Right Hand Bottom
  • Hose Outlet
    No Fitting
  • Hose Type
    PVC
  • Pressure Application
    Low Pressure Pavement Release Agent
  • Rated Pressure
    250 psi
  • Reel Color
    Red
  • Reel Inlet
    3/8 NPT - Female
  • Reel Outlet
    1/4 NPT - Female
  • UPC_NO
    699567008781
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)