Specifications
Dimensions
- Hose Inside Diameter1/4 in
- Hose Length25 ft
- Overall Height14.125
- Overall Length13.625 in
- Overall Width6.000 in
- Weight22 lbs
Details
- ApplicationPavement Release Agent
- Description Keyword1/4 in x 25 ft Hose
- Hose Guide PositionLeft Hand Top
- Hose OutletNo Fitting
- Hose TypePVC
- Pressure ApplicationLow Pressure Pavement Release Agent
- Rated Pressure250 psi
- Reel ColorRed
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)