Motion
GC7535 OLP
Garden Center Hose Reel for Low Pressure Water - Includes 5/8 in x 35 ft Hose, 250 psi, Red, 3/4 NH - Female Inlet
Mi Item #08228043
MFR #GC7535 OLP
Price$1,075.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Garden Center Hose Reel for Low Pressure Water - Includes 5/8 in x 35 ft Hose, 250 psi, Red, 3/4 NH - Female Inlet
Mi Item #08228043
MFR #GC7535 OLP

Mfr description
GC7535 OLP HOSE REEL, 5/8 X 35FT
  • Reinforced steel - The steel guide arm and base are stamped with ribs and gussets to insure maximum strength and lightest possible weight
  • Full flow stress free swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • The hose is plumbed into the base to eliminate the risk of undue stress on the swivel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,075.51/each

Specifications

Dimensions

  • Hose Inside Diameter
    5/8 in
  • Hose Length
    35 ft
  • Nominal Hose Outer Diameter
    1.000 in
  • Overall Height
    23.000 in
  • Overall Length
    22.500 in
  • Overall Width
    8.000 in
  • Weight
    55.4 lbs

Details

  • Application
    Garden Center, Water
  • Description Keyword
    5/8 in x 35 ft Hose
  • Hose Outlet
    3/4 NH - Male
  • Hose Type
    PVC
  • Manufacturer Catalog
  • Maximum Temperature
    150 °F
  • Pressure Application
    Low Pressure Water
  • Rated Pressure
    250 psi
  • Reel Color
    Red
  • Reel Inlet
    3/4 NH - Female
  • Reel Outlet
    3/4 NPT - Female
  • Standard Hose Capacity Length
    35 ft
  • UPC_NO
    699567008750
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)