Motion
GC83050 OLP
Garden Center Hose Reel for Low Pressure Water - Includes 3/4 in x 50 ft Hose, 250 psi, Red, 3/4 NH - Female Inlet
MI ITEM #08228045
MFR #GC83050 OLP
Your Price$1,436.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Garden Center Hose Reel for Low Pressure Water - Includes 3/4 in x 50 ft Hose, 250 psi, Red, 3/4 NH - Female Inlet
MI ITEM #08228045
MFR #GC83050 OLP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,436.03/each(List $1,742.76)

Overview

Mfr description
GC83050 OLP HOSE REEL, 3/4 X 50
  • Long spring life - Spring is made from high quality spring steel and conditioned to remove imperfections
  • Structural strength - Reel components are made from industrial grade steel and ribs are added to give added stability
  • Ease of use - Guide arm is easily adjustable to numerous positionsHose bumper maintains desired working hose length

Specifications

  • Pressure Application
    Low Pressure Water
  • Hose Inside Diameter
    3/4 in
  • Nominal Hose Outer Diameter
    1.075 in
  • Hose Length
    50 ft
  • Reel Color
    Red
  • Reel Inlet
    3/4 NH - Female
  • Rated Pressure
    250 psi
  • Hose Outlet
    3/4 NH - Male
  • Description Keyword
    3/4 in x 50 ft Hose
  • Hose Type
    PVC
  • Application
    Garden Center, Water
  • Maximum Temperature
    150 °F
  • Overall Length
    28.750 in
  • Overall Width
    10.500 in
  • Overall Height
    28.750 in
  • UPC_NO
    699567024583
  • Weight
    87.5 lbs
  • Manufacturer Catalog
  • Reel Outlet
    3/4 NPT - Female
  • Standard Hose Capacity Length
    50 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text