Motion
GC85100 OLP
Garden Center Hose Reel for Low Pressure Water - Includes 5/8 in x 100 ft Hose, 250 psi, Red, 3/4 NH - Female Inlet
Mi Item #08228046
MFR #GC85100 OLP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Garden Center Hose Reel for Low Pressure Water - Includes 5/8 in x 100 ft Hose, 250 psi, Red, 3/4 NH - Female Inlet
Mi Item #08228046
MFR #GC85100 OLP

Mfr description
GC85100 OLP HOSE REEL, 5/8 X 100FT
  • Long spring life - Spring is made from high quality spring steel and conditioned to remove imperfections
  • Structural strength - Reel components are made from industrial grade steel and ribs are added to give added stability
  • Ease of use - Guide arm is easily adjustable to numerous positionsHose bumper maintains desired working hose length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    5/8 in
  • Hose Length
    100 ft
  • Nominal Hose Outer Diameter
    1.000 in
  • Overall Height
    28.000 in
  • Overall Length
    28.000 in
  • Overall Width
    14.000 in
  • Weight
    119 lbs

Details

  • Application
    Water, Garden Center
  • Description Keyword
    5/8 in x 100 ft Hose
  • Hose Outlet
    3/4 NH - Male
  • Hose Type
    PVC
  • Manufacturer Catalog
  • Maximum Temperature
    150 °F
  • Pressure Application
    Low Pressure Water
  • Rated Pressure
    250 psi
  • Reel Color
    Red
  • Reel Inlet
    3/4 NH - Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)