Motion
GCCA33112 L
Garden Center Hose Reel for Low Pressure Water - Designed for use with 3/4 in x 100 ft Hose, 300 psi, Red, 3/4 NPT - Female Inlet, 3/4 NH - Male Outlet
MI ITEM #08228047
MFR #GCCA33112 L
Price$745.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Garden Center Hose Reel for Low Pressure Water - Designed for use with 3/4 in x 100 ft Hose, 300 psi, Red, 3/4 NPT - Female Inlet, 3/4 NH - Male Outlet
MI ITEM #08228047
MFR #GCCA33112 L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$745.18/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/4 in
  • Hose Length
    100 ft
  • Weight
    47 lbs

Details

  • Application
    Water
  • Description Keyword
    Designed for use with 3/4 in x 100 ft Hose
  • Manufacturer Catalog
  • Pressure Application
    Low Pressure Water
  • Rated Pressure
    300 psi
  • Reel Color
    Red
  • Reel Inlet
    3/4 NPT - Female
  • Reel Outlet
    3/4 NH - Male
  • Standard Hose Capacity Length
    100 ft
  • UPC_NO
    699567024590

Overview

Mfr description
GCCA33112 L HOSE REEL, 3/4 X 100FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought