Motion
GCCB37118 L
Garden Center Hose Reel for Low Pressure Water - Designed for use with 1 in x 100 ft Hose, 300 psi, Red, 1 NH - Female Inlet, 1 NPT - Male Outlet
MI ITEM #08228048
MFR #GCCB37118 L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Garden Center Hose Reel for Low Pressure Water - Designed for use with 1 in x 100 ft Hose, 300 psi, Red, 1 NH - Female Inlet, 1 NPT - Male Outlet
MI ITEM #08228048
MFR #GCCB37118 L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GCCB37118 L HOSE REEL, 1 X 100FT

Specifications

  • Pressure Application
    Low Pressure Water
  • Hose Inside Diameter
    1 in
  • Hose Length
    100 ft
  • Reel Inlet
    1 NH - Female
  • Reel Outlet
    1 NPT - Male
  • Rated Pressure
    300 psi
  • Application
    Water
  • Reel Color
    Red
  • Weight
    55 lbs
  • Overall Length
    34
  • Overall Width
    18
  • Overall Height
    23
  • Description Keyword
    Designed for use with 1 in x 100 ft Hose
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text