Motion
GCD83075 OLP
Garden Center Hose Reel for Low Pressure Water - Includes 3/4 in x 75 ft Hose, 250 psi, Red, 3/4 NH - Female Inlet
MI ITEM #08228049
MFR #GCD83075 OLP
Price$1,516.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Garden Center Hose Reel for Low Pressure Water - Includes 3/4 in x 75 ft Hose, 250 psi, Red, 3/4 NH - Female Inlet
MI ITEM #08228049
MFR #GCD83075 OLP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,516.16/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/4 in
  • Hose Length
    75 ft
  • Nominal Hose Outer Diameter
    1.075 in
  • Overall Height
    28.125
  • Overall Length
    28.000 in
  • Overall Width
    14.125
  • Weight
    101.5 lbs

Details

  • Application
    Garden Center, Water
  • Description Keyword
    3/4 in x 75 ft Hose
  • Hose Outlet
    3/4 NH - Male
  • Hose Type
    PVC
  • Manufacturer Catalog
  • Maximum Temperature
    150 °F
  • Pressure Application
    Low Pressure Water
  • Rated Pressure
    250 psi
  • Reel Color
    Red
  • Reel Inlet
    3/4 NH - Female
  • Reel Outlet
    3/4 NPT - Female
  • Standard Hose Capacity Length
    75 ft
  • UPC_NO
    699567024620

Overview

Mfr description
GCD83075 OLP HOSE REEL, 3/4 X 75FT
  • Long spring life - Spring is made from high quality spring steel and conditioned to remove imperfections
  • Structural strength - Reel components are made from industrial grade steel and ribs are added to give added stability
  • Ease of use - Guide arm is easily adjustable to numerous positionsHose bumper maintains desired working hose length

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought