Motion
GCD84050 OLP
Garden Center Hose Reel for Low Pressure Water - Includes 1 in x 50 ft Hose, 250 psi, Red, 1 NH - Female Inlet
MI ITEM #08228050
MFR #GCD84050 OLP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Garden Center Hose Reel for Low Pressure Water - Includes 1 in x 50 ft Hose, 250 psi, Red, 1 NH - Female Inlet
MI ITEM #08228050
MFR #GCD84050 OLP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GCD84050 OLP HOSE REEL, 1 X 50FT
  • Long spring life - Spring is made from high quality spring steel and conditioned to remove imperfections
  • Structural strength - Reel components are made from industrial grade steel and ribs are added to give added stability
  • Ease of use - Guide arm is easily adjustable to numerous positionsHose bumper maintains desired working hose length

Specifications

  • Pressure Application
    Low Pressure Water
  • Hose Inside Diameter
    1 in
  • Nominal Hose Outer Diameter
    1.370 in
  • Hose Length
    50 ft
  • Reel Color
    Red
  • Reel Inlet
    1 NH - Female
  • Rated Pressure
    250 psi
  • Hose Outlet
    1 NH - Male
  • Description Keyword
    1 in x 50 ft Hose
  • Hose Type
    PVC
  • Application
    Water, Garden Center
  • Maximum Temperature
    150 °F
  • Overall Length
    28.000 in
  • Overall Width
    14.125
  • Overall Height
    28.125
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text