Motion
GCEB37118 L12D

REELCRAFT IND. INC.
GCEB37118 L12D

Garden Center Hose Reel for Low Pressure Water - Designed for use with 1 in x 100 ft Hose, 300 psi, Red, 1 NPT - Female Inlet, 1 NPT - Male Outlet
Mi Item #08228052
MFR #GCEB37118 L12D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REELCRAFT IND. INC.
GCEB37118 L12D

Garden Center Hose Reel for Low Pressure Water - Designed for use with 1 in x 100 ft Hose, 300 psi, Red, 1 NPT - Female Inlet, 1 NPT - Male Outlet
Mi Item #08228052
MFR #GCEB37118 L12D

Mfr description
GCEB37118 L12D HOSE REEL, 1 X 100FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    1 in
  • Hose Length
    100 ft

Details

  • Application
    Water
  • Description Keyword
    Designed for use with 1 in x 100 ft Hose
  • Manufacturer Catalog
  • Pressure Application
    Low Pressure Water
  • Rated Pressure
    300 psi
  • Reel Color
    Red
  • Reel Inlet
    1 NPT - Female
  • Reel Outlet
    1 NPT - Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)