Specifications
Dimensions
- Hose Inside Diameter1/2 in
- Hose Length300 ft
- Weight34 lbs
Details
- ApplicationGrease
- Description KeywordDesigned for use with 1/2 in x 300 ft Hose
- Manufacturer Catalog
- Pressure ApplicationHigh Pressure Grease
- Rated Pressure5000 psi
- Reel ColorRed
- Reel Inlet1/2 NPT - Female
- Reel Outlet3/8 NPT - Female
Overview
Mfr description
H28000 H HOSE REEL, 1/2 X 300FT
- The Series H is an economical reel designed for medium duty applications requiring long lengths of hose
- It is equally suited for plant and field use such as turf care, pest control, steam cleaning and more
- Shipped completely assembled, ready to install
- Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion
- Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
- Easy to add tension - The T-handle tensioning device allows proper tension to be applied to the spool to eliminate the free spooling of the reel
- Convenient adjustment of hand crank handle - the handle can easily be rotated out of the way by loosening the set screw