Motion
HD74100 OHP
Heavy Duty Hose Reel for High Pressure Grease - Includes 1/4 in x 100 ft Hose, 5000 psi, Red, 1/2 NPT - Female Inlet, Bench Mount, Truck Mount
MI ITEM #08228071
MFR #HD74100 OHP
Your Price$1,665.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Hose Reel for High Pressure Grease - Includes 1/4 in x 100 ft Hose, 5000 psi, Red, 1/2 NPT - Female Inlet, Bench Mount, Truck Mount
MI ITEM #08228071
MFR #HD74100 OHP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,665.79/each(List $2,022.20)

Overview

Mfr description
HD74100 OHP HOSE REEL, 1/4 X 100FT
  • Reinforced Steel - The steel guide arm and heavy gage base are stamped with ribs and gussets to insure maximum strength and lightest possible weightThe torsion style latch spring has less stress and much loger life than traditional springs
  • Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service lifeThe hose is plumbed into the base to eliminate the risk of undue stress on the swivel
  • Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse windingOnly the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life

Specifications

  • Pressure Application
    High Pressure Grease
  • Hose Inside Diameter
    1/4 in
  • Nominal Hose Outer Diameter
    0.580 in
  • Hose Length
    100 ft
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Rated Pressure
    5000 psi
  • Hose Outlet
    1/4 NPT - Male
  • Description Keyword
    1/4 in x 100 ft Hose
  • Hose Type
    SAE 100R2T two wire braid
  • Mount Type
    Bench Mount, Truck Mount
  • Application
    Grease
  • Maximum Temperature
    210 °F
  • Overall Length
    24.750 in
  • Overall Width
    20.500 in
  • Overall Height
    16.000 in
  • UPC_NO
    699567018315
  • Weight
    80 lbs
  • Manufacturer Catalog
  • Reel Outlet
    3/8 NPT - Female
  • Standard Hose Capacity Length
    100 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text