Motion
HD76050 ELP
Heavy Duty Enclosed Hose Reel for Low Pressure Air/Water - Includes 3/8 in x 50 ft Hose, 300 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #08228072
MFR #HD76050 ELP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Enclosed Hose Reel for Low Pressure Air/Water - Includes 3/8 in x 50 ft Hose, 300 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #08228072
MFR #HD76050 ELP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HD76050 ELP HOSE REEL, 3/8 X 50FT
  • Extra protection – Reels feature a steel enclosure that offers an additional level of protection for the hose from potentially harmful foreign debris
  • These reels are designed such that removing the cover on either side will allow access to the majority of serviceable parts
  • Full flow stress free swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • The hose is plumbed into the base to eliminate the risk of undue stress on the swivel
  • Long life drive spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
  • Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life

Specifications

  • Pressure Application
    Low Pressure Air/Water
  • Hose Inside Diameter
    3/8 in
  • Nominal Hose Outer Diameter
    0.600 in
  • Hose Length
    50 ft
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Rated Pressure
    300 psi
  • Hose Outlet
    1/4 NPT - Male
  • Description Keyword
    3/8 in x 50 ft Hose
  • Hose Type
    PVC
  • Application
    Air, Water
  • Overall Length
    23.000 in
  • Overall Width
    11.000 in
  • Overall Height
    25.000 in
  • Weight
    63 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text