Motion
HS37000 L-S
Stainless Steel Multi-Size Hose Reel with Non-Corrosive Fluid Path - Hand Crank Drive, 1 NPT Stainless Swivel, 1 in x 100 ft Standard Hose Capacity, 500 psi, Red
MI ITEM #08228080
MFR #HS37000 L-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Multi-Size Hose Reel with Non-Corrosive Fluid Path - Hand Crank Drive, 1 NPT Stainless Swivel, 1 in x 100 ft Standard Hose Capacity, 500 psi, Red
MI ITEM #08228080
MFR #HS37000 L-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HS37000 L-S HOSE REEL, 1 X 100FT
  • The Series 30000 reels are designed for rugged, heavy duty applications requiring long lengths of hose and large storage capacity
  • All-bolted unitized construction with no welds to fatigue, full flow swivel and heavy gauge steel frame, spool and drum ensure longest service life
  • Series 30000's vibration proof, self locking fasteners are ideal for industrial or field use such as turf care, pest control, and industrial wash down applications
  • Hose replacement made easy - the goose neck can easily be removed to simplify adding long lengths of hose to the reel
  • Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion
  • Motor Options - provide easy method to rewind long lengths of hose

Specifications

  • Rated Pressure
    500 psi
  • Standard Hose Capacity Id
    1 in
  • Standard Hose Capacity Length
    100 ft
  • Additional Hose Size Capacities
    1 in x 100 ft
  • Reel Inlet (Female)
    1 NPT
  • Reel Color
    Red
  • Description Keyword
    1 NPT Stainless Swivel
  • Description Keyword 2
    1 in x 100 ft Standard Hose Capacity
  • Maximum Temperature
    210 °F
  • Overall Length
    28
  • Overall Width
    23
  • Overall Height
    25
  • Weight
    47 lbs
  • Manufacturer Catalog
  • Swivel Size Type
    1 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text