Motion
L 5550 123 7B

REELCRAFT IND. INC.
L 5550 123 7B

Spring Retractable Power Cord Reel - Double Outlet Cord End, 50 ft, 20 A, 12 AWG
MI ITEM #08228090
MFR #L 5550 123 7B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REELCRAFT IND. INC.
L 5550 123 7B

Spring Retractable Power Cord Reel - Double Outlet Cord End, 50 ft, 20 A, 12 AWG
MI ITEM #08228090
MFR #L 5550 123 7B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L 5550 123 7B CORD REEL ASS'Y
  • Reinforced Steel - The robotically steel base offers maximum strength and consistent quality
  • Heavy Duty Collector Ring - A robust collector ring assures maximum conductivity current flow
  • Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding. Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life.

Specifications

  • Cord Ending
    Double Outlet
  • Cord Length
    50 ft
  • Wire Gauge
    12 AWG
  • Description Keyword
    Double Outlet Cord End
  • Current
    20 A
  • Material
    Steel
  • Drive Mechanism
    Spring Retractable
  • Weight
    44 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text