Motion
L NM450 123 X

REELCRAFT IND. INC.
L NM450 123 X

Spring Retractable Power Cord Reel - Flying Leads, 50 ft, 18 A, 12 AWG
MI ITEM #08228099
MFR #L NM450 123 X
Your Price$4,290.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REELCRAFT IND. INC.
L NM450 123 X

Spring Retractable Power Cord Reel - Flying Leads, 50 ft, 18 A, 12 AWG
MI ITEM #08228099
MFR #L NM450 123 X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,290.53/each(List $5,148.64)

Overview

Mfr description
L NM450 123 X CORD REEL, FLYING LEADS
  • NEMA 4 rating provides protection to water or dust, indoor and out
  • Large, easy to access junction box
  • Cast aluminum construction with yellow powder coat finish

Specifications

  • Cord Ending
    Flying Leads
  • Cord Length
    50 ft
  • Wire Gauge
    12 AWG
  • Description Keyword
    Flying Leads
  • Current
    18 A
  • Material
    Aluminum
  • Drive Mechanism
    Spring Retractable
  • UPC_NO
    699567022879
  • Weight
    50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text