Motion
L NM450 143 X

REELCRAFT IND. INC.
L NM450 143 X

Spring Retractable Power Cord Reel - Flying Leads, 50 ft, 13 A, 14 AWG
MI ITEM #08228100
MFR #L NM450 143 X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REELCRAFT IND. INC.
L NM450 143 X

Spring Retractable Power Cord Reel - Flying Leads, 50 ft, 13 A, 14 AWG
MI ITEM #08228100
MFR #L NM450 143 X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L NM450 143 X CORD REEL, FLYING LEADS
  • NEMA 4 rating provides protection to water or dust, indoor and out
  • Large, easy to access junction box
  • Cast aluminum construction with yellow powder coat finish

Specifications

  • Cord Ending
    Flying Leads
  • Cord Length
    50 ft
  • Wire Gauge
    14 AWG
  • Description Keyword
    Flying Leads
  • Current
    13 A
  • Material
    Aluminum
  • Drive Mechanism
    Spring Retractable
  • Weight
    48 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text