Motion
LG3065 123 9Q

REELCRAFT IND. INC.
LG3065 123 9Q

Spring Retractable Power Cord Reel - Quad Outlet Cord End, 65 ft.
MI ITEM #08228105
MFR #LG3065 123 9Q
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REELCRAFT IND. INC.
LG3065 123 9Q

Spring Retractable Power Cord Reel - Quad Outlet Cord End, 65 ft.
MI ITEM #08228105
MFR #LG3065 123 9Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LG3065 123 9Q CORD REEL, QUAD TAP OUTLET
  • Designed for overhead mounting
  • Very compact design
  • High-impact resistant composite case

Specifications

  • Cord Ending
    Quad Outlet
  • Cord Length
    65 ft.
  • Description Keyword
    Quad Outlet Cord End
  • Material
    Composite
  • Mounting Type
    Detachable Mounting Bracket
  • Drive Mechanism
    Spring Retractable
  • Maximum Amps
    15 A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text