Motion
LS 5445 123 3

REELCRAFT IND. INC.
LS 5445 123 3

Spring Retractable Power Cord Reel - Single Outlet Cord End, 45 ft, 15 A, 12 AWG
MI ITEM #08228114
MFR #LS 5445 123 3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REELCRAFT IND. INC.
LS 5445 123 3

Spring Retractable Power Cord Reel - Single Outlet Cord End, 45 ft, 15 A, 12 AWG
MI ITEM #08228114
MFR #LS 5445 123 3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LS 5445 123 3 CORD REEL, SINGLE OUTLET
  • Quiet - These reels utilize a cam latching system, making them much quieter and smother than other reels in their class
  • Compact - A space saving design makes them ideal for minimum space requirements
  • Superior strength - A robotically welded base, engineered structural supports and high-grade industrial 304L stainless steel combine to give this reel superior strength and stability.

Specifications

  • Cord Ending
    Single Outlet
  • Cord Length
    45 ft
  • Wire Gauge
    12 AWG
  • Description Keyword
    Single Outlet Cord End
  • Current
    15 A
  • Material
    Stainless Steel
  • Drive Mechanism
    Spring Retractable
  • Weight
    27 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text