Motion
LS 5445 123 3A

REELCRAFT IND. INC.
LS 5445 123 3A

Spring Retractable Power Cord Reel - Single Outlet Cord End, 45 ft, 20 A, 12 AWG
MI ITEM #08228115
MFR #LS 5445 123 3A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REELCRAFT IND. INC.
LS 5445 123 3A

Spring Retractable Power Cord Reel - Single Outlet Cord End, 45 ft, 20 A, 12 AWG
MI ITEM #08228115
MFR #LS 5445 123 3A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LS 5445 123 3A CORD REEL, SINGLE OUTLET
  • Quiet - These reels utilize a cam latching system, making them much quieter and smother than other reels in their class
  • Compact - A space saving design makes them ideal for minimum space requirements
  • Superior strength - A robotically welded base, engineered structural supports and high-grade industrial 304L stainless steel combine to give this reel superior strength and stability.

Specifications

  • Cord Ending
    Single Outlet
  • Cord Length
    45 ft
  • Wire Gauge
    12 AWG
  • Description Keyword
    Single Outlet Cord End
  • Current
    20 A
  • Material
    Stainless Steel
  • Drive Mechanism
    Spring Retractable
  • Weight
    27 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text