Motion
PAV83050 OLP
Hose Reel for Low Pressure Air for Pavement Breaker - Includes 3/4 in x 50 ft Hose, 250 psi, Red
Mi Item #08228125
MFR #PAV83050 OLP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel for Low Pressure Air for Pavement Breaker - Includes 3/4 in x 50 ft Hose, 250 psi, Red
Mi Item #08228125
MFR #PAV83050 OLP

Mfr description
PAV83050 OLP HOSE REEL, 3/4 X 50FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    3/4 in
  • Hose Length
    50 ft
  • Overall Height
    28.750 in
  • Overall Length
    28.750 in
  • Overall Width
    10.500 in
  • Weight
    90 lbs

Details

  • Application
    Pavement Breaker Air
  • Description Keyword
    3/4 in x 50 ft Hose
  • Hose Outlet
    Universal Air Coupling
  • Manufacturer Catalog
  • Pressure Application
    Low Pressure Air for Pavement Breaker
  • Rated Pressure
    250 psi
  • Reel Color
    Red
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)