Overview
Mfr description
RT803-OLB HOSE REEL, 1/2 X 35FT
- Spool is made from lighter weight engineered polymer
- Stainless Steel Swivel and Shaft
- Base and guide arm are made from heavy gauge steel stampings and reinforced with structural ribbing
- Vibration proof self-locking fasteners assure assembly integrity
- Latching mechanism is mounted on guide arm to prevent latch-out at full hose extension
- Specially conditioned drive spring
- 2-year factory warranty
Specifications
- Pressure ApplicationLow Pressure Chemical Delivery
- Hose Inside Diameter1/2 in
- Hose Length35 ft
- Reel Inlet1/2 NPT - Female
- Reel Outlet1/2 NPT - Female
- Rated Pressure300 psi
- ApplicationLow Pressure Chemical Delivery
- Reel ColorRed
- Weight23 lbs
- Overall Length17.75
- Overall Width6.250 in
- Overall Height20.375
- Description KeywordDesigned for use with 1/2 in x 35 ft Hose
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data