Motion
RT805-OLB
Non-Corrosive Fluid Path Hose Reel for Low Pressure Chemical Delivery - Designed for use with 1/2 in x 50 ft Hose, 100 psi, Red, 1/2 NPT - Female Inlet, 1/2 NPT - Female Outlet
Mi Item #08228138
MFR #RT805-OLB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Corrosive Fluid Path Hose Reel for Low Pressure Chemical Delivery - Designed for use with 1/2 in x 50 ft Hose, 100 psi, Red, 1/2 NPT - Female Inlet, 1/2 NPT - Female Outlet
Mi Item #08228138
MFR #RT805-OLB

Mfr description
RT805-OLB HOSE REEL, 1/2 X 50FT
  • Spool is made from lighter weight engineered polymer
  • Stainless Steel Swivel and Shaft
  • Base and guide arm are made from heavy gauge steel stampings and reinforced with structural ribbing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    1/2 in
  • Hose Length
    50 ft
  • Overall Height
    20.375
  • Overall Length
    17.75
  • Overall Width
    7
  • Weight
    27.5 lbs

Details

  • Application
    Low Pressure Chemical Delivery
  • Description Keyword
    Designed for use with 1/2 in x 50 ft Hose
  • Manufacturer Catalog
  • Pressure Application
    Low Pressure Chemical Delivery
  • Rated Pressure
    100 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Reel Outlet
    1/2 NPT - Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)