Motion
RT835-OLPSM
Lightweight Side-Mount Reel for Low Pressure Air/Water - Includes 1/2 in x 35 ft Hose, 300 psi, Red, 1/2 NPT - Female Inlet, Side Mount
MI ITEM #08228139
MFR #RT835-OLPSM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lightweight Side-Mount Reel for Low Pressure Air/Water - Includes 1/2 in x 35 ft Hose, 300 psi, Red, 1/2 NPT - Female Inlet, Side Mount
MI ITEM #08228139
MFR #RT835-OLPSM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RT835-OLPSM HOSE REEL, 1/2 X 35FT
  • The RT Series is an economical choice for a medium duty, lighter weight, spring-driven hose reel for applications that are less demanding, yet require a product that can withstand industrial and commercial use
  • The industrial grade drive spring is protected from the environment in a polypropylene spool for longer service life
  • Guide arm adjusts to seven positions
  • Reinforced Steel - The steel guide arm and base are stamped with ribs and gussets to insure maximum strength and lightest possible weight
  • Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • The hose is plumbed into the base to eliminate the risk of undue stress on the swivel
  • Long Life Drive Spring - Declutching arbor eliminates reverse spring winding, and torsions latch spring is virtually unbreakable
  • High quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life
  • Quality Finish and Corrosions Resistant - Individually powder coated components along with the composite spool offers the maximum protection from premature corrosion

Specifications

  • Pressure Application
    Low Pressure Air/Water
  • Hose Inside Diameter
    1/2 in
  • Nominal Hose Outer Diameter
    0.750 in
  • Hose Length
    35 ft
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Rated Pressure
    300 psi
  • Hose Outlet
    1/2 NPT - Male
  • Description Keyword
    1/2 in x 35 ft Hose
  • Hose Type
    PVC
  • Mount Type
    Side Mount
  • Application
    Air, Water
  • Overall Length
    23.000 in
  • Overall Width
    6.250 in
  • Overall Height
    22.000 in
  • Weight
    30 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text