Motion
S600982-10
Low Pressure Air/Water Hose Assembly - 10 ft, 1 in ID, 1 NPT Male Inlet x 1 NPSH Female Outlet, 300 psi
Mi Item #08228195
MFR #S600982-10
Price$210.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Pressure Air/Water Hose Assembly - 10 ft, 1 in ID, 1 NPT Male Inlet x 1 NPSH Female Outlet, 300 psi
Mi Item #08228195
MFR #S600982-10

Mfr description
S600982-10 HOSE ASSY 1 X 10FT PVC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.33/each

Specifications

Dimensions

  • Length
    10 ft
  • Nominal Hose Inner Diameter  
    1 in

Details

  • Description Keyword
    1 NPT Male Inlet x 1 NPSH Female Outlet
  • Harmonization Code
    3917.39.0020
  • Hose End 1
    1 NPT Male
  • Hose End 2
    1 NPSH Female
  • Hose Type
    Air & Water
  • Manufacturer Upc Number
    699567021292
  • ManufacturerName (description attribute)
    Reelcraft
  • UPC_NO
    699567021292
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)