Overview
Mfr description
S601024-4 HOSE ASSY,3/8 X 4FT, PVC
Specifications
- Hose TypeAir & Water
- Nominal Hose Inner Diameter
- Working Pressure300 psi
- ManufacturerName (description attribute)Reelcraft
- Hose End 13/8 NPT Male
- Hose End 23/8 NPT Male
- Description Keyword3/8 NPT Male Inlet x 3/8 NPT Male Outlet
- Length4 ft
- Manufacturer Upc Number699567021339
- UPC_NO699567021339
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data