Motion
S601026-2
Low Pressure Air/Water Hose Assembly - 2 ft, 3/4 in ID, 3/4 NPT Male Inlet x 3/4 NPT Male Outlet, 250 psi
Mi Item #08228201
MFR #S601026-2
Price$52.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Pressure Air/Water Hose Assembly - 2 ft, 3/4 in ID, 3/4 NPT Male Inlet x 3/4 NPT Male Outlet, 250 psi
Mi Item #08228201
MFR #S601026-2

Mfr description
S601026-2 HOSE ASSY, 3/4 X 2FT, PVC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.88/each

Specifications

Dimensions

  • Length
    2 ft
  • Nominal Hose Inner Diameter  
    3/4 in

Details

  • Description Keyword
    3/4 NPT Male Inlet x 3/4 NPT Male Outlet
  • Harmonization Code
    3917.39.0020
  • Hose End 1
    3/4 NPT Male
  • Hose End 2
    3/4 NPT Male
  • Hose Type
    Air & Water
  • Manufacturer Upc Number
    699567021353
  • ManufacturerName (description attribute)
    Reelcraft
  • UPC_NO
    699567021353
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)