Motion
S601027-30
Low Pressue Air/Water Hose Assembly - 30 ft, 1 in ID, 3/4 NPT Male Inlet x 1 NPT Male Outlet, 250 psi
Mi Item #08228203
MFR #S601027-30
Price$297.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Pressue Air/Water Hose Assembly - 30 ft, 1 in ID, 3/4 NPT Male Inlet x 1 NPT Male Outlet, 250 psi
Mi Item #08228203
MFR #S601027-30

Mfr description
S601027-30 HOSE ASSY, 1 X 30FT, PVC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.47/each

Specifications

Dimensions

  • Length
    30 ft
  • Nominal Hose Inner Diameter  
    1 in

Details

  • Description Keyword
    3/4 NPT Male Inlet x 1 NPT Male Outlet
  • Harmonization Code
    3917.39.0020
  • Hose End 1
    3/4 NPT Male
  • Hose End 2
    1 NPT Male
  • Hose Type
    Air & Water
  • Manufacturer Upc Number
    699567023432
  • ManufacturerName (description attribute)
    Reelcraft
  • UPC_NO
    699567023432
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)