Motion
S601027-45
Low Pressure Air/Water Hose Assembly - 45 ft, 1 in ID, 3/4 NPT Male Inlet x 1 NPT Male Outlet, 250 psi
MI ITEM #08228205
MFR #S601027-45
List Price$393.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Pressure Air/Water Hose Assembly - 45 ft, 1 in ID, 3/4 NPT Male Inlet x 1 NPT Male Outlet, 250 psi
MI ITEM #08228205
MFR #S601027-45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$393.62/each for your price

Overview

Mfr description
601027-45 HOSE, PVC, 1 X 45FT

Specifications

  • Hose Type
    Air & Water
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    250 psi
  • ManufacturerName (description attribute)
    Reelcraft
  • Hose End 1
    3/4 NPT Male
  • Hose End 2
    1 NPT Male
  • Description Keyword
    3/4 NPT Male Inlet x 1 NPT Male Outlet
  • Length
    45 ft
  • Harmonization Code
    3917.39.0020
  • Manufacturer Upc Number
    699567007890
  • UPC_NO
    699567007890

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text